IR-546432

COMPARE

IR-546432

Description
IR 546432 ; HD INNER RACE

TIMKEN

Part # 087796019096

BDI # 1360022

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJ3.3/8J

COMPARE

MRJ3.3/8J

Description
MRJ3.3/8J CYLINDRICAL ROLLER BEARING ; POR 3-3/8" BOREX7-1/2" ODX1-9/16" W

RHP BEARING

Part # MRJ3.3/8J

BDI # 1191106

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454133
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY