Page 1 of 2

Next

Compare
T-6137-A

COMPARE

T-6137-A

Description
T-6137-A ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # T-6137-A

BDI # 1373984

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Oversized OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
IR-566832

COMPARE

IR-566832

Description
IR-566832 CYLINDRICAL ROLLER BRG ; 3.5" ID X 4.25" OD X 2"WD

TIMKEN

Part # IR-566832

BDI # 1360024

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
IR-566432

COMPARE

IR-566432

Description
IR-566432 CYLINDRICAL ROLLER BRG ; 3-3/4" BORE 4-1/2" OD 2-1/4" WID

TIMKEN

Part # IR-566432

BDI # 1360023

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MMRJB3.1/2EVM

COMPARE

MMRJB3.1/2EVM

Description
MMRJB3.1/2EVM CYLINDRICAL ROLLER BEARING ; POR 3-1/2" BOREX8-1/8" ODX1-3/4" W

RHP BEARING

Part # MMRJB3.1/2EVM

BDI # 1190998

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN: 566422
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ3.1/2M

COMPARE

MRJ3.1/2M

Description
MRJ3.1/2M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ3.1/2M

BDI # 17762516

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY