Page 1 of 2

Next

Compare
IR-606832

COMPARE

IR-606832

Description
IR-606832 CYLINDRICAL ROLLER BRG ; 3.75" ID X 4.25" OD X 2" WD

TIMKEN

Part # IR-606832

BDI # 1360025

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
IR-607236

COMPARE

IR-607236

Description
IR-607236 CYLINDRICAL ROLLER BRG ; 3.75" ID X 4.5" OD X 2.25" WD

TIMKEN

Part # IR-607236

BDI # 1360026

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJ3.3/4M

COMPARE

LRJ3.3/4M

Description
LRJ3.3/4M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJ3.3/4M

BDI # 1190227

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJA3.3/4M

COMPARE

LRJA3.3/4M

Description
LRJA3.3/4M CYLINDRICAL ROLLER BEARING ; POR 3-3/4" BOREX6-3/4" OD 1-1/8" W 1-ROW

RHP BEARING

Part # LRJA3.3/4M

BDI # 1190253

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454103
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJA3.3/4M

COMPARE

MRJA3.3/4M

Description
MRJA3.3/4M CYLINDRICAL ROLLER BEARING ; POR 3-3/4" BOREX8-1/4" ODX1-3/4" W

RHP BEARING

Part # MRJA3.3/4M

BDI # 1191133

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454152
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY