E-2454-A
Description
E-2454-A CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # E-2454-A
BDI # 19287517
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Oversized OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No
E-2516-A
Description
E-2516-A CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW 12-24 OD
Part # E-2516-A
BDI # 1354344
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Oversized OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No
290RVK91 AA1277 R3
Description
290RVK91 AA1277 R3 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # 290RVK91 AA1277 R3
BDI # 1330104
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
1 Piece Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
NU31/500EMAW102C3
Description
NU31/500EMAW102C3 ; CYLINDRICAL ROLLER BEARING
Part # NU31/500EMAW102C3
BDI # 21956629
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNU4180MAW33
Description
NNU4180MAW33 ; CYLINDRICAL ROLLER BEARING
Part # NNU4180MAW33
BDI # 21956011
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565065
Number of Rows of Rollers:
Double Row