Page 1 of 8

Next

Compare
A-5044-16-R6

COMPARE

A-5044-16-R6

Description
A-5044-16-R6 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # A-5044-16-R6

BDI # 1353580

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 0
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
WUF67220X

COMPARE

WUF67220X

Description
WUF67220X BEARING INNER RING ; 100MM ID 41MM W

NTN

Part # WUF67220X

BDI # 17151619

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454062
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL1828/670-TB-N1-BR-SP5-CN/3L-IT

COMPARE

SL1828/670-TB-N1-BR-SP5-CN/3L-IT

Description
SL1828/670-TB-N1-BR-SP5-CN/3L-IT BRG ; NON-RETURNABLE INDRICAL CYL ROLLER

INA

Part # SL1828/670-TB-N1-BR-SP5-CN/3L-IT

BDI # 19265269

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
WRB67217

COMPARE

WRB67217

Description
WRB67217 BEARING INNER RING ; 85MM ID 100.381MM OD 35MM W

NTN

Part # WRB67217

BDI # 17151643

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 0
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Inner Ring | High Capacity
Global Part Number GPN: 454027
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
WRC67220

COMPARE

WRC67220

Description
WRC67220 BEARING INNER RING ; 100MM ID 116.784MM OD 41MM W

NTN

Part # WRC67220

BDI # 17151646

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 0
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Inner Ring | High Capacity
Global Part Number GPN: 454032
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY