RR0407C4
Description
RR0407C4 CYLINDRICAL ROLLER BEARING ; 20MM ID 26.955MM OD
Part # RR0407C4
BDI # 1228865
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.061
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | High Carbon Chrome Steel Material | 12000N Static Load Rating | 10300N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NAG4901UU
Description
NAG4901UU CYLINDRICAL ROLLER BEARING ; 12MM X 24MM X 13MM W/SEAL
Part # NAG4901UU
BDI # 17219279
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | High Carbon Chrome Steel Material | 12000N Static Load Rating | 10300N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NAU 4901
Description
NAU 4901 ROLLER BEARING ; 12MM ID X 24MM OD X 13MM W CAGED
Part # NAU 4901
BDI # 23284310
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 6950N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No