Page 1 of 5

Next

Compare
MA1206

COMPARE

MA1206

Description
MA1206 BEARING INNER RING ; 30MM IDX38.07MM ODX16MM W

NTN

Part # MA1206

BDI # 17148409

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.499
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 452547
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY

COMPARE

BC1B 320811

Description
BC1B 320811 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # BC1B 320811

BDI # 1421902

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MA1206

COMPARE

MA1206

Description
MA1206 CYLINDRICAL ROLLER BEARING ; POR

NSK

Part # MA1206

BDI # 17760316

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.499
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MA5206

COMPARE

MA5206

Description
MA5206 CYLINDRICAL ROLLER BEARING ; POR

NSK

Part # MA5206

BDI # 17760468

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.499
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NAG4904

COMPARE

NAG4904

Description
NAG-4904 ROULEAU SUPPORT ; FULL COMPLEMENT

IKO

Part # NAG4904

BDI # 17219284

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 18900N Static Load Rating | 15600N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY