Page 1 of 19

Next

Compare
RNU 2203 ECP

COMPARE

RNU 2203 ECP

Description
RNU 2203 ECP CYLINDRICAL RLR BRG

SKF

Part # RNU 2203 ECP

BDI # 1306292

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL185004-A

COMPARE

SL185004-A

Description
SL185004-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL185004-A

BDI # 1412445

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449894
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NNF 5004 ADB-2LSV

COMPARE

NNF 5004 ADB-2LSV

Description
NNF 5004 ADB-2LSV CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NNF 5004 ADB-2LSV

BDI # 1263147

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 566727
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL045004

COMPARE

SL045004

Description
SL045004 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL045004

BDI # 1177720

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449608
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
RSL183005-A-XL

COMPARE

RSL183005-A-XL

Description
RSL183005-A-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # RSL183005-A-XL

BDI # 1177240

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.674
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449512
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY