NU 324 ECM/C3
Description
NU 324 ECM/C3 CYLINDRICAL ROLLER BEARING ; 120MM BORE 260MM OD 55 WID RBEC 1
Part # NU 324 ECM/C3
BDI # 1420398
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455855
Number of Rows of Rollers:
Single Row
NU324-E-XL-M1-C3
Description
NU324-E-XL-M1-C3 ROULEAU ROULEMENT ; CYLINDRIQUE
Part # NU324-E-XL-M1-C3
BDI # 1164763
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449161
Number of Rows of Rollers:
Single Row
NU324EJC4
Description
NU324EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NU324EJC4
BDI # 26887367
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL185034-A-C3
Description
SL185034-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 170MM ID X 260MM OD
Part # SL185034-A-C3
BDI # 1182817
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
SL192324-TB-XL-BR
Description
SL192324-TB-XL-BR X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL192324-TB-XL-BR
BDI # 1412450
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner Ring - One Side
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No