130RIU553
Description
130RIU553 CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE 12-24 OD SINGLE ROW
Part # 130RIU553
BDI # 24623701
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
130RIU553C3
Description
130RIU553C3 CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE 12-24 OD SINGLE ROW
Part # 130RIU553C3
BDI # 24623704
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No