Page 1 of 19

Next

Compare
SL045008-PP-C3

COMPARE

SL045008-PP-C3

Description
SL045008-PP-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

INA

Part # SL045008-PP-C3

BDI # 1177730

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449622
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL183008-A-XL-C3

COMPARE

SL183008-A-XL-C3

Description
SL183008-A-XL-C3 X-LIFE CYL RLR BRG

INA

Part # SL183008-A-XL-C3

BDI # 27371716

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MS1311

COMPARE

MS1311

Description
MS1311 BEARING INNER RING ; 55MM ID 71.42MM OD 23.696MM W

NTN

Part # MS1311

BDI # 17148228

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 2.812
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Inner Ring
Global Part Number GPN: 452950
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MU1307V

COMPARE

MU1307V

Description
MU1307V CYLINDRICAL ROLLER BRG ; 35 MM ID X 21 MM W

NTN

Part # MU1307V

BDI # 17148658

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.675
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN: 453076
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
R1502-EL

COMPARE

R1502-EL

Description
R1502-EL CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # R1502-EL

BDI # 1305895

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.782
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY