SL182976-TB
        
            Description
            
            SL182976-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
    
Part # SL182976-TB
BDI # 1177959
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                No
                        
        
                            Cage Material:
                            
                                None
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
                        
        
                            Global Part Number GPN:
                            
                                449810
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
                        
        
                            Global Part Number GPN:
                            
                                455419
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
SL183068-TB
        
            Description
            
            SL183068-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 340MM ID X 520MM OD
    
Part # SL183068-TB
BDI # 1182764
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                No
                        
        
                            Cage Material:
                            
                                None
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
SL182976-TB-XL-BR
        
            Description
            
            SL182976-TB-XL-BR X-LIFE CYL RLR BRG ; NON-RETURNABLE 380MM ID X 520MM OD
    
Part # SL182976-TB-XL-BR
BDI # 1177961
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                No
                        
        
                            Cage Material:
                            
                                None
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
                        
        
                            Global Part Number GPN:
                            
                                565850
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
SL183068-TB-C3
        
            Description
            
            SL183068-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 340MM ID X 520MM OD
    
Part # SL183068-TB-C3
BDI # 18317309
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                No
                        
        
                            Cage Material:
                            
                                None
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No