Page 1 of 18

Next

Compare
SL182980-TB-BR-C3

COMPARE

SL182980-TB-BR-C3

Description
SL182980-TB-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 400MM ID X 540MM OD

INA

Part # SL182980-TB-BR-C3

BDI # 1177962

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449812
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182980-TB-C3

COMPARE

SL182980-TB-C3

Description
SL182980-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 400MM ID X 540MM OD

INA

Part # SL182980-TB-C3

BDI # 1177963

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449813
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 2260 MA

COMPARE

NU 2260 MA

Description
NU 2260 MA CYLINDRICAL RLR BRG

SKF

Part # NU 2260 MA

BDI # 1269300

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455637
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NNU 4164 F/C3

COMPARE

NNU 4164 F/C3

Description
NNU 4164 F /C3 CYL ROLLER BRG

SKF

Part # NNU 4164 F/C3

BDI # 1258465

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566661
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NU 1072 MA

COMPARE

NU 1072 MA

Description
NU 1072 MA CYL ROLLER BRG

SKF

Part # NU 1072 MA

BDI # 1268493

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455421
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY