150RIN615 AB892 R2
Description
150RIN615 AB892 R2 ; CRB 12-24 OD TIMKEN SINGLE ROW
Part # 150RIN615 AB892 R2
BDI # 1310838
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456299
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.62
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Internal Clearance:
C3-Loose
Number of Rows of Rollers:
Single Row
Snap Ring:
No
530ARVKS2485AC6
Description
530ARVKS2485AC6 CYL ROLLER BEARING ; NON-RETURNABLE 12-24 OD MULTI-ROW
Part # 530ARVKS2485AC6
BDI # 1346151
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
22.52
Bore Profile:
Tapered
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
530ARVK2483A C6
Description
530ARVK2483A C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # 530ARVK2483A C6
BDI # 1346150
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
22.53
Bore Profile:
Tapered
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
150RIN615 AB892 R4
Description
150RIN615 AB892 R4 CYLINDRICAL RLR BRG ; NON-RETURNABLE SGL ROW
Part # 150RIN615 AB892 R4
BDI # 24619134
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No