Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455639
Number of Rows of Rollers:
Single Row
SL1818/500-E-TB-BR-IR/T-CN/3L
Description
SL1818/500-E-TB-BR-IR/T-CN/3L BRG ; NON-RETURNABLE CYL RLR
Part # SL1818/500-E-TB-BR-IR/T-CN/3L
BDI # 19265335
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
170RIU664 R3
Description
170RIU664 R3 CYLINDRICAL ROLLER BRG ; 24-36 OD SINGLE ROW
Part # 170RIU664 R3
BDI # 24623554
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/500-E-TB
Description
SL1818/500-E-TB CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # SL1818/500-E-TB
BDI # 1177839
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/500-E-TB-BR
Description
SL1818/500-E-TB-BR CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # SL1818/500-E-TB-BR
BDI # 19265334
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No