Page 1 of 7

Next

Compare
NU 2276 ECMA

COMPARE

NU 2276 ECMA

Description
NU 2276 ECMA CYL ROLLER BRG

SKF

Part # NU 2276 ECMA

BDI # 1269236

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455640
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NNU 49/500 BK/SPW33X

COMPARE

NNU 49/500 BK/SPW33X

Description
NNU 49 /500 BK /SPW33X CYL ROLLER BRG

SKF

Part # NNU 49/500 BK/SPW33X

BDI # 1305116

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Modified Internal Design
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
180RIN683 R2

COMPARE

180RIN683 R2

Description
180RIN683 R2 ; CRB >36 TIMKEN SINGLE ROW

TIMKEN

Part # 180RIN683 R2

BDI # 1311389

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 27
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456320
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL1829/500-TB-C3

COMPARE

SL1829/500-TB-C3

Description
SL1829/500-TB-C3 CYL RLR BRG

INA

Part # SL1829/500-TB-C3

BDI # 24862803

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/560-E-TB-BR

COMPARE

SL1818/560-E-TB-BR

Description
SL1818/560-E-TB-BR CYLINDRICAL RLR BRG ; NON-RETURNABLE

INA

Part # SL1818/560-E-TB-BR

BDI # 19265341

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY