Page 1 of 4

Next

Compare
SL1818/560-E-TB-N1-BR-IR/T-CN/3L

COMPARE

SL1818/560-E-TB-N1-BR-IR/T-CN/3L

Description
SL1818/560-E-TB-N1-BR-IR/T-CN/3L ; POR NON RETURNABLE CYL ROLLER BEARING

INA

Part # SL1818/560-E-TB-N1-BR-IR/T-CN/3L

BDI # 24861238

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU1092-TB-M1-C3

COMPARE

NU1092-TB-M1-C3

Description
NU1092-TB-M1-C3 CYL ROLLER BEARING ; NON RETURNABLE 460MM X 680MM X 100MM

FAG

Part # NU1092-TB-M1-C3

BDI # 24860380

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 18/560 V/HB1VE324

COMPARE

NCF 18/560 V/HB1VE324

Description
NCF 18/560 V/HB1VE324 CYL ROLLER BEARING

SKF

Part # NCF 18/560 V/HB1VE324

BDI # 22786423

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/560-E-TB-BR

COMPARE

SL1818/560-E-TB-BR

Description
SL1818/560-E-TB-BR CYLINDRICAL RLR BRG ; POR NON-RETURNABLE

INA

Part # SL1818/560-E-TB-BR

BDI # 19265341

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 18/560 V/HB1

COMPARE

NCF 18/560 V/HB1

Description
NCF 18/560 V/HB1 CYLINDRICAL ROLLER BRG

SKF

Part # NCF 18/560 V/HB1

BDI # 22782694

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY