Page 1 of 65

Next

Compare
NU 2209 ECP

COMPARE

NU 2209 ECP

Description
NU 2209 ECP CYLINDRICAL RLR BRG ; 45MM BORE 85MM OD 23 WID RBEC 1

SKF

Part # NU 2209 ECP

BDI # 1420002

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455536
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NJ209-E-XL-TVP2

COMPARE

NJ209-E-XL-TVP2

Description
NJ209-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; SGL ROW 45MM BORE X 85MM OD X 19MM W

FAG

Part # NJ209-E-XL-TVP2

BDI # 1161955

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448070
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
MU1309V

COMPARE

MU1309V

Description
MU1309V CYLINDRICAL ROLLER BEARING ; 45MM IDX25MM W

NTN

Part # MU1309V

BDI # 17148266

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.39
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN: 453095
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182209-A-XL-C3

COMPARE

SL182209-A-XL-C3

Description
SL182209-A-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE 45MM ID X 85MM OD

INA

Part # SL182209-A-XL-C3

BDI # 1182606

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182209-A-XL

COMPARE

SL182209-A-XL

Description
SL182209-A-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL182209-A-XL

BDI # 1182605

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449743
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY