SL183012-A-XL-C3
Description
SL183012-A-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL183012-A-XL-C3
BDI # 26492314
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NN 3012 TN/SP
Description
NN 3012 TN /SP CYL ROLLER BRG ; NON-RETURNABLE 60MM IDX95MM ODX26MM WID
Part # NN 3012 TN/SP
BDI # 1262590
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455298
Number of Rows of Rollers:
Double Row
RSL183013-A-XL
Description
RSL183013-A-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # RSL183013-A-XL
BDI # 26505103
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.665
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL185012-A
Description
SL185012-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL185012-A
BDI # 1178062
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449907
Number of Rows of Rollers:
Double Row
MR1012EAHL
Description
MR1012EAHL CYLINDRICAL ROLLER BEARING ; 60MM IDX95MM ODX18MM W OPEN
Part # MR1012EAHL
BDI # 17148560
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.742
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452751
Number of Rows of Rollers:
Single Row