MA1017
Description
MA1017 BEARING INNER RING ; 85MM IDX96.32MM ODX22MM W
Part # MA1017
BDI # 17148405
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.792
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
452543
Number of Rows of Rollers:
Single Row
MA5216
Description
MA5216 BEARING INNER RING ; 80MM IDX95.28MM ODX44.45MM W
Part # MA5216
BDI # 17148446
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.751
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
452666
Number of Rows of Rollers:
Single Row
MS1017
Description
MS1017 BEARING INNER RING ; 85MM ID 96.32MM OD 22MM W
Part # MS1017
BDI # 17148220
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.792
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring
Global Part Number GPN:
452933
Number of Rows of Rollers:
Single Row
MU1212V
Description
MU1212V CYLINDRICAL ROLLER BEARING ; 60MM IDX22MM W
Part # MU1212V
BDI # 17148636
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.849
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
453036
Number of Rows of Rollers:
Single Row
RSL182310-A
Description
RSL182310-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 50MM ID X 98.718MM OD
Part # RSL182310-A
BDI # 18315639
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.887
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No