Page 1 of 3

Next

Compare
NCF18/630AVWEW37W73C6

COMPARE

NCF18/630AVWEW37W73C6

Description
NCF18/630AVWEW37W73C6 CYL RLR BRG ; SGL ROW

TIMKEN

Part # NCF18/630AVWEW37W73C6

BDI # 24716550

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/630-E-TB

COMPARE

SL1818/630-E-TB

Description
SL1818/630-E-TB CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

INA

Part # SL1818/630-E-TB

BDI # 1177842

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/630-E-TB-C4

COMPARE

SL1818/630-E-TB-C4

Description
SL1818/630-E-TB-C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE

INA

Part # SL1818/630-E-TB-C4

BDI # 19265281

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU18/630-M1

COMPARE

NU18/630-M1

Description
NU18/630-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 630MM ID X 780MM OD

FAG

Part # NU18/630-M1

BDI # 21857214

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 20/530 ECMA

COMPARE

NU 20/530 ECMA

Description
NU 20/530 ECMA CYL ROLLER BRG ; +420MM LSB

SKF

Part # NU 20/530 ECMA

BDI # 1305169

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY