SL1828/750-A-N1-BR-SP5-CN/3L-IT
Description
SL1828/750-A-N1-BR-SP5-CN/3L-IT BEARING ; CYLINDRICAL ROLLER
Part # SL1828/750-A-N1-BR-SP5-CN/3L-IT
BDI # 24862040
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/750-E-N1-BR-SP5-CN/3L-IT
Description
SL1818/750-E-TB-N1-BR-SP5-CN/3L-IT
Part # SL1818/750-E-N1-BR-SP5-CN/3L-IT
BDI # 19265285
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 28/750 V/VQ646
Description
NCF 28/750 V/VQ646 CYL RLR BRG ; POR NON RETURNABLE
Part # NCF 28/750 V/VQ646
BDI # 22783081
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1828/750-TB-N1-H167C-SP5-CN/3L-IT
Description
SL1828/750-TB-N1-H167C-SP5-CN/3L-IT ; POR NON RETURNABLE CYLINDRICAL RLR BRG
Part # SL1828/750-TB-N1-H167C-SP5-CN/3L-IT
BDI # 24862042
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No