IR-10412448

COMPARE

IR-10412448

Description
IR-10412448 CYLINDRICAL ROLLER BRG ; 6.5" ID X 7.75" OD X 3"WD

TIMKEN

Part # IR-10412448

BDI # 1360016

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
WU1930VV1

COMPARE

WU1930VV1

Description
WU1930VV1 CYLINDRICAL ROLLER BEARING ; INNERRING 150MM ID 28MM W

NTN

Part # WU1930VV1

BDI # 1237979

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.741
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY