Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
8.09
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
456422
Number of Rows of Rollers:
Single Row
140CCB1216 R3
Description
140CCB1216 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 140CCB1216 R3
BDI # 1310578
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.05
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Internal Clearance:
C3-Loose
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MMRJB3.1/2EVM
Description
MMRJB3.1/2EVM CYLINDRICAL ROLLER BEARING ; POR 3-1/2" BOREX8-1/8" ODX1-3/4" W
Part # MMRJB3.1/2EVM
BDI # 1190998
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN:
566422
Number of Rows of Rollers:
Single Row
50JTE225 CB319 R3
Description
50JTE225 CB319 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # 50JTE225 CB319 R3
BDI # 1345700
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.99
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C3-Loose
Number of Rows of Rollers:
Single Row
Snap Ring:
No