Page 1 of 20

Next

Compare
RNNU 4930 B/SPW33

COMPARE

RNNU 4930 B/SPW33

Description
RNNU 4930 B/SPW33 CYLINDRICAL RLR BRG

SKF

Part # RNNU 4930 B/SPW33

BDI # 1306284

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU 4930 B/SPC3W33

COMPARE

NNU 4930 B/SPC3W33

Description
NNU 4930 B /SPC3W33 CYL ROLLER BRG

SKF

Part # NNU 4930 B/SPC3W33

BDI # 1259072

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455344
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NNF 5028 ADA-2LSV

COMPARE

NNF 5028 ADA-2LSV

Description
NNF 5028 ADA-2LSV CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NNF 5028 ADA-2LSV

BDI # 1269317

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 566619
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL182930-B-XL-C3

COMPARE

SL182930-B-XL-C3

Description
SL182930-B-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL182930-B-XL-C3

BDI # 19265313

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL014930-A-C3

COMPARE

SL014930-A-C3

Description
SL014930-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 150MM ID X 210MM OD

INA

Part # SL014930-A-C3

BDI # 1177666

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449559
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY