MRJA5EVM

COMPARE

MRJA5EVM

Description
MRJA5EVM CYLINDRICAL ROLLER BEARING ; POR 5" BOREX10" ODX2" W

RHP BEARING

Part # MRJA5EVM

BDI # 1191140

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 10
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Global Part Number GPN: 454156
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ5EM

COMPARE

MRJ5EM

Description
MRJ5EM CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ5EM

BDI # 1191115

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 10
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJ4.3/4EM

COMPARE

MRJ4.3/4EM

Description
MRJ4.3/4EM CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ4.3/4EM

BDI # 1191112

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 10
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY