NAG4901UU

COMPARE

NAG4901UU

Description
NAG4901UU CYLINDRICAL ROLLER BEARING ; 12MM X 24MM X 13MM W/SEAL

IKO

Part # NAG4901UU

BDI # 17219279

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.945
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | High Carbon Chrome Steel Material | 12000N Static Load Rating | 10300N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NAG4901

COMPARE

NAG4901

Description
NAG4901 ROLLER BEARING ; FULL COMPLEMENT

IKO

Part # NAG4901

BDI # 17219278

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.945
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - One Side
Other Features: Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | High Carbon Chrome Steel Material | 12000N Static Load Rating | 10300N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NAU 4901

COMPARE

NAU 4901

Description
NAU 4901 ROLLER BEARING ; 12MM ID X 24MM OD X 13MM W CAGED

IKO

Part # NAU 4901

BDI # 23284310

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.945
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 6950N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY