TRU 173425

COMPARE

TRU 173425

Description
TRU 173425 ROLLER BEARING ; POR 17MM ID X 34MM OD X 25MM W CAGED

IKO

Part # TRU173425

BDI # 23284794

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.339
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 18000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TRU 173425 UU

COMPARE

TRU 173425 UU

Description
TRU 173425 UU ROLLER BEARING ; 17MM ID X 34MM OD X 25MM W CAGED

IKO

Part # TRU 173425 UU

BDI # 23284796

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.339
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 21600N Static Load Rating | 18000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY