SL185004-A
Description
SL185004-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL185004-A
BDI # 1412445
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449894
Number of Rows of Rollers:
Double Row
NNF 5004 ADB-2LSV
Description
NNF 5004 ADB-2LSV CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5004 ADB-2LSV
BDI # 1263147
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566727
Number of Rows of Rollers:
Double Row
SL045004
Description
SL045004 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL045004
BDI # 1177720
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449608
Number of Rows of Rollers:
Double Row
SL045004-PP-2NR
Description
SL045004-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 20MM ID X 42MM OD
Part # SL045004-PP-2NR
BDI # 1177722
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
565839
Number of Rows of Rollers:
Double Row
SL183004-A-XL-C3
Description
SL183004-A-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE 20MM ID X 42MM OD
Part # SL183004-A-XL-C3
BDI # 24584530
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No