Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 28700N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU284530UU
Description
TRU284530UU ROLLER BEARING ; 28MM ID X 45MM OD X 30MM W CAGED
Part # TRU284530UU
BDI # 21438445
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
No