TRU 304830 UU
Description
TRU 304830 UU ROLLER BEARING ; 30MM ID X 48MM OD X 30MM W CAGED
Part # TRU304830UU
BDI # 23284812
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 46600N Static Load Rating | 29400N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 304830
Description
TRU 304830 ROLLER BEARING ; 30MM ID X 48MM OD X 30MM W CAGED
Part # TRU304830
BDI # 23284810
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 29400N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No