65RIU293 R3

COMPARE

65RIU293 R3

Description
65RIU293 R3 CYLINDRICAL ROLLER BRG

TIMKEN

Part # 65RIU293 R3

BDI # 1348797

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJ6.1/2M

COMPARE

LRJ6.1/2M

Description
LRJ6.1/2M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJ6.1/2M

BDI # 1190236

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJA6.1/2M

COMPARE

LRJA6.1/2M

Description
LRJA6.1/2M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJA6.1/2M

BDI # 1190262

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJ5.1/2EM

COMPARE

MRJ5.1/2EM

Description
MRJ5.1/2EM CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ5.1/2EM

BDI # 1191114

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MMRJ5.1/2EVM

COMPARE

MMRJ5.1/2EVM

Description
MMRJ5.1/2EVM CYLINDRICAL ROLLER BEARING ; POR 5-1/2" BOREX11" ODX2" W

RHP BEARING

Part # MMRJ5.1/2EVM

BDI # 1190996

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN: 454117
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY