Page 1 of 2

Next

Compare
SL181856-E-C3

COMPARE

SL181856-E-C3

Description
SL181856-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 350MM OD

INA

Part # SL181856-E-C3

BDI # 1182580

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 1856 V

COMPARE

NCF 1856 V

Description
NCF 1856 V CYLINDRICAL RLR BRG

SKF

Part # NCF 1856 V

BDI # 1259572

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 454913
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL181856-E

COMPARE

SL181856-E

Description
SL181856-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL181856-E

BDI # 1177855

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Global Part Number GPN: 449726
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL014856-A

COMPARE

SL014856-A

Description
SL014856-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL014856-A

BDI # 1177648

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449541
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL181856-E-BR-C3

COMPARE

SL181856-E-BR-C3

Description
SL181856-E-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 280MM ID X 350MM OD

INA

Part # SL181856-E-BR-C3

BDI # 19265257

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY