110RIN473 OO771 R3

COMPARE

110RIN473 OO771 R3

Description
110RIN473 OO771 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 110RIN473 OO771 R3

BDI # 1310048

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 14.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456291
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY