Page 1 of 13

Next

Compare
NJ248EMA

COMPARE

NJ248EMA

Description
NJ248EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ248EMA

BDI # 1367941

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663750
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL181872-E

COMPARE

SL181872-E

Description
SL181872-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL181872-E

BDI # 1182586

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 2964 V/C3

COMPARE

NCF 2964 V/C3

Description
NCF 2964 V/C3 CYLINDRICAL ROLLER BEARING

SKF

Part # NCF 2964 V/C3

BDI # 1258975

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 454925
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 2248 MA

COMPARE

NU 2248 MA

Description
NU 2248 MA CYL ROLLER BRG ; NON-RETURNABLE CYLINDRICAL +420MM LSB

SKF

Part # NU 2248 MA

BDI # 1268114

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455625
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 2248 MA/C3

COMPARE

NU 2248 MA/C3

Description
NU 2248 MA /C3 CYL ROLLER BRG

SKF

Part # NU 2248 MA/C3

BDI # 1421395

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455626
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY