Page 1 of 10

Next

Compare
SL045006-PP-2NR

COMPARE

SL045006-PP-2NR

Description
SL045006-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 30MM ID X 55MM OD

INA

Part # SL045006-PP-2NR

BDI # 1182547

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Annular Slot | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
SL183006-A-XL

COMPARE

SL183006-A-XL

Description
SL183006-A-XL X-LIFE CYL RLR BRG

INA

Part # SL183006-A-XL

BDI # 1182705

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449820
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL045006

COMPARE

SL045006

Description
SL045006 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL045006

BDI # 1177725

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449614
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL045006-PP-C3

COMPARE

SL045006-PP-C3

Description
SL045006-PP-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 30MM ID X 55MM OD

INA

Part # SL045006-PP-C3

BDI # 18102976

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL185006-A

COMPARE

SL185006-A

Description
SL185006-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL185006-A

BDI # 1178051

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449896
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY