TRU 405930

COMPARE

TRU 405930

Description
TRU 405930 ROLLER BEARING

IKO

Part # TRU405930

BDI # 23284822

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 34700N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TRU 405930 UU

COMPARE

TRU 405930 UU

Description
TRU 405930 UU ROLLER BEARING ; 40MM ID X 59MM OD X 30MM W CAGED

IKO

Part # TRU 405930 UU

BDI # 23284824

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 62500N Static Load Rating | 34700N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY