Page 1 of 8

Next

Compare
NCF2976V

COMPARE

NCF2976V

Description
NCF2976V CYLINDRICAL ROLLER BRG

TIMKEN

Part # NCF2976V

BDI # 1367825

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 663889
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 1068 MA/C3

COMPARE

NU 1068 MA/C3

Description
NU 1068 MA /C3 CYL ROLLER BRG ; +420MM LSB

SKF

Part # NU 1068 MA/C3

BDI # 1259690

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455420
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 1068 MA

COMPARE

NU 1068 MA

Description
NU 1068 MA CYL ROLLER BRG

SKF

Part # NU 1068 MA

BDI # 1269283

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455419
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
340RU30

COMPARE

340RU30

Description
340RU30 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 340RU30

BDI # 22834261

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF2976AVWEW37W73C3

COMPARE

NCF2976AVWEW37W73C3

Description
NCF2976AVWEW37W73C3 CYLINDRICAL RLR BRG ; SGL ROW

TIMKEN

Part # NCF2976AVWEW37W73C3

BDI # 24716518

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY