Page 1 of 5

Next

Compare
NU 1076 MA

COMPARE

NU 1076 MA

Description
NU 1076 MA CYL ROLLER BRG

SKF

Part # NU 1076 MA

BDI # 1269326

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455422
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 1076 MA/C3

COMPARE

NU 1076 MA/C3

Description
NU 1076 MA /C3 CYL ROLLER BRG ; +420MM LSB

SKF

Part # NU 1076 MA/C3

BDI # 1259980

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566746
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182984-TB

COMPARE

SL182984-TB

Description
SL182984-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 420MM ID X 560MM OD

INA

Part # SL182984-TB

BDI # 19265292

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU1076MA

COMPARE

NU1076MA

Description
NU1076MA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NU1076MA

BDI # 1369099

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565086
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU1076MAC4

COMPARE

NU1076MAC4

Description
NU1076MAC4 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NU1076MAC4

BDI # 1369101

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY