Page 1 of 2

Next

Compare
R1506-EL

COMPARE

R1506-EL

Description
SKF R1506-EL

SKF

Part # R1506-EL

BDI # 1305896

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MMRJ1.1/4J

COMPARE

MMRJ1.1/4J

Description
MMRJ1.1/4J CYLINDRICAL ROLLER BEARING ; POR 1-1/4" BOREX3-1/8" ODX7/8" W

RHP BEARING

Part # MMRJ1.1/4J

BDI # 1190990

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN: 454111
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ1.1/4J

COMPARE

MRJ1.1/4J

Description
MRJ1.1/4J CYLINDRICAL ROLLER BEARING ; POR 1-1/4" BOREX3-1/8" ODX7/8" W

RHP BEARING

Part # MRJ1.1/4J

BDI # 1191093

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454123
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJA1.1/4J

COMPARE

MRJA1.1/4J

Description
MRJA1.1/4J CYLINDRICAL ROLLER BEARING ; POR 1-1/4" BOREX3-1/8" ODX7/8" W

RHP BEARING

Part # MRJA1.1/4J

BDI # 1191120

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454142
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
E-213-33-60

COMPARE

E-213-33-60

Description
E-213-33-60 OBSOLETE DO NOT USE 08/22 ; METRIC JOURNAL ODS 0 TO 6

ROLLWAY BEARING

Part # E21333

BDI # 346209

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 3.125
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Journal Roller
Global Part Number GPN: 454430
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY