LRJ1.1/2J
Description
LRJ1.1/2J CYLINDRICAL ROLLER BEARING ; POR 2.25" ID 4.50" OD 0.875" W 1-ROW
Part # LRJ1.1/2J
BDI # 1190211
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454075
Number of Rows of Rollers:
Single Row
LRJA1.1/2J
Description
LRJA1.1/2J CYLINDRICAL ROLLER BEARING ; POR 1-1/2" BOREX3-1/4" OD 3/4" W 1-ROW
Part # LRJA1.1/2J
BDI # 1190240
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454091
Number of Rows of Rollers:
Single Row