Page 1 of 17

Next

Compare
SL183012-A-XL-C3

COMPARE

SL183012-A-XL-C3

Description
SL183012-A-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL183012-A-XL-C3

BDI # 26492314

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN 3012 TN/SP

COMPARE

NN 3012 TN/SP

Description
NN 3012 TN /SP CYL ROLLER BRG ; NON-RETURNABLE 60MM IDX95MM ODX26MM WID

SKF

Part # NN 3012 TN/SP

BDI # 1262590

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455298
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL185012-A

COMPARE

SL185012-A

Description
SL185012-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL185012-A

BDI # 1178062

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449907
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL045012-PP-C3

COMPARE

SL045012-PP-C3

Description
SL045012-PP-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 60MM ID X 95MM OD

INA

Part # SL045012-PP-C3

BDI # 18102979

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL045012-PP-2NR

COMPARE

SL045012-PP-2NR

Description
SL045012-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

INA

Part # SL045012-PP-2NR

BDI # 1412224

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449635
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY