SL1818/710-E-TB

COMPARE

SL1818/710-E-TB

Description
SL1818/710-E-TB

INA

Part # SL1818/710-E-TB

BDI # 19265284

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 34.252
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 10/600 N2MA

COMPARE

NU 10/600 N2MA

Description
NU 10/600 N2MA CYLINDRICAL RLR BRG ; 600MMX870MMX118MM SINGLE ROW

SKF

Part # NU 10/600 N2MA

BDI # 1305131

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 34.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU30/600EW40C3

COMPARE

NU30/600EW40C3

Description
NU30/600EW40C3 CYLINDRICAL ROLLER BRG

TIMKEN

Part # NU30/600EW40C3

BDI # 1369236

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 34.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 565109
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ28/710-M1A-H50V-R300-380

COMPARE

NJ28/710-M1A-H50V-R300-380

Description
NJ28/710-M1A-H50V-R300-380 CYL RLR BRNG ; POR NON RETURNABLE

FAG

Part # NJ28/710-M1A-H50V-R300-380

BDI # 24860170

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 34.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU18/710-M1A-W10D-C3

COMPARE

NU18/710-M1A-W10D-C3

Description
FAG NU18/710-M1A-W10D-C3

FAG

Part # NU18/710-M1A-W10D-C3

BDI # 1163299

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 34.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY