NCF 29/670 V/L4BCNLVQ144
Description
NCF 29/670 V/L4BCNLVQ144 CYL RLR BRG
Part # NCF 29/670 V/L4BCNLVQ144
BDI # 23035610
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 29/670 V/L4BVQ144
Description
NCF 29/670 V/L4BVQ144 CYL RLR BRG
Part # NCF 29/670 V/L4BVQ144
BDI # 23035612
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1829/670-TB-N1-BR-SP5-CN/3M
Description
SL1829/670-TB-N1-BR-SP5-CN/3M ; POR NON RETURNABLE CYLINDRICAL RLR BRG
Part # SL1829/670-TB-N1-BR-SP5-CN/3M
BDI # 24862058
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNU49/670W33XC06P5C3
Description
NNU49/670W33XC06P5C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 24-36 OD MULTI-ROW
Part # NNU49/670W33XC06P5C3
BDI # 1367994
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565069
Number of Rows of Rollers:
Double Row
NU19/670-TB-M1
Description
NU19/670-TB-M1 CYL RLR BEARING ; POR NON RETURNABLE 670MM ID X 900MM OD
Part # NU19/670-TB-M1
BDI # 1163318
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No