SL182915-B-XL
Description
SL182915-B-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL182915-B-XL
BDI # 1177913
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449775
Number of Rows of Rollers:
Single Row
SL182915-B-XL-C3
Description
SL182915-B-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE 75MM ID X 105MM OD
Part # SL182915-B-XL-C3
BDI # 1177914
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 2915 CV
Description
NCF 2915 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 2915 CV
BDI # 23988521
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | High Carbon Chrome Steel Material | 146000N Static Load Rating | 80000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 146000N Static Load Rating | 80000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No