IR-566832
Description
IR-566832 CYLINDRICAL ROLLER BRG ; 3.5" ID X 4.25" OD X 2"WD
Part # IR-566832
BDI # 1360024
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
IR-606832
Description
IR-606832 CYLINDRICAL ROLLER BRG ; 3.75" ID X 4.25" OD X 2" WD
Part # IR-606832
BDI # 1360025
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
CGM1209PPA
Description
CGM1209PPA#BW ; POR CYLINDRICAL ROLLER BEARING
Part # CGM1209PPA#BW
BDI # 17146790
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.25
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MRJ1.3/4J
Description
MRJ1.3/4J CYLINDRICAL ROLLER BEARING ; POR 1-3/4" BOREX4-1/4" ODX1-1/16" W
Part # MRJ1.3/4J
BDI # 1191095
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454120
Number of Rows of Rollers:
Single Row
MRJA1.3/4J
Description
MRJA1.3/4J CYLINDRICAL ROLLER BEARING ; POR 1-3/4" BOREX4-1/4" ODX1-1/16" W
Part # MRJA1.3/4J
BDI # 1191122
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454144
Number of Rows of Rollers:
Single Row