TRU 7510845

COMPARE

TRU 7510845

Description
TRU 7510845 ROLLER BEARING

IKO

Part # TRU7510845

BDI # 23284846

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 103000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TRU 7510845 UU

COMPARE

TRU 7510845 UU

Description
TRU 7510845 UU ROLLER BEARING ; 75MM ID X 108MM OD X 45MM W CAGED

IKO

Part # TRU 7510845 UU

BDI # 23284848

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 190000N Static Load Rating | 103000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY