Page 1 of 2

Next

Compare
IR-607236

COMPARE

IR-607236

Description
IR-607236 CYLINDRICAL ROLLER BRG ; 3.75" ID X 4.5" OD X 2.25" WD

TIMKEN

Part # IR-607236

BDI # 1360026

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MMRJ2J

COMPARE

MMRJ2J

Description
MMRJ2J CYLINDRICAL ROLLER BEARING ; POR 2" BOREX4-1/2" ODX1-1/16" W

RHP BEARING

Part # MMRJ2J

BDI # 1190993

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN: 454114
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJA2J

COMPARE

MRJA2J

Description
MRJA2J CYLINDRICAL ROLLER BEARING ; POR 2" BOREX4-1/2" ODX1-1/16" W

RHP BEARING

Part # MRJA2J

BDI # 1191130

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454150
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ2J

COMPARE

MRJ2J

Description
MRJ2J CYLINDRICAL ROLLER BEARING ; POR 2" BOREX4-1/2" ODX1-1/16" W

RHP BEARING

Part # MRJ2J

BDI # 1191103

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454131
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LLRJ2.1/4M

COMPARE

LLRJ2.1/4M

Description
LLRJ2.1/4M CYLINDRICAL ROLLER BEARING ; POR 2-1/4" BOREX4-1/2" ODX7/8" W

RHP BEARING

Part # LLRJ2.1/4M

BDI # 1190121

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 454064
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY