TRU 10013550

COMPARE

TRU 10013550

Description
TRU 10013550 ROLLER BEARING

IKO

Part # TRU10013550

BDI # 23284778

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.315
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 124000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TRU 10013550 UU

COMPARE

TRU 10013550 UU

Description
TRU 10013550 UU ROLLER BEARING ; 100MM ID X 135MM OD X 50MM W CAGED

IKO

Part # TRU 10013550 UU

BDI # 23284780

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.315
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 264000N Static Load Rating | 124000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY