IR-728848

COMPARE

IR-728848

Description
IR-728848 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # IR-728848

BDI # 1360031

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
IR-728840

COMPARE

IR-728840

Description
IR-728840 CYLINDRICAL ROLLER BRG ; 4.5" ID X 5.5" OD X 2.5" WD

TIMKEN

Part # IR-728840

BDI # 1360030

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJ2.1/2EM

COMPARE

MRJ2.1/2EM

Description
MRJ2.1/2EM CYLINDRICAL ROLLER BEARING ; POR 2-1/2" BOREX5-1/2" ODX1-1/4" W

RHP BEARING

Part # MRJ2.1/2EM

BDI # 1191099

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Global Part Number GPN: 454130
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ2.1/2J

COMPARE

MRJ2.1/2J

Description
MRJ2.1/2J CYLINDRICAL ROLLER BEARING ; POR 2-1/2" BOREX5-1/2" ODX1-1/4" W

RHP BEARING

Part # MRJ2.1/2J

BDI # 1191100

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454129
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJA2.1/2J

COMPARE

MRJA2.1/2J

Description
MRJA2.1/2J CYLINDRICAL ROLLER BEARING ; POR 2-1/2" BOREX5-1/2" ODX1-1/4" W

RHP BEARING

Part # MRJA2.1/2J

BDI # 1191126

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454148
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY